Zoro Homepage

End Mill, 7/16 in.4 Flutes, TiN

  • Mfr # 215-001051

  • Zoro # G4353146


product price: $61.15
/ea

Key Features

Measurement System
Inch
Overall Length
4 in
Milling Diameter
7/16"
Number of Flutes
4
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215-001051
Zoro #
G4353146
UPC #
888226025072
Country of Origin
United States

Dimensions

Overall Length
4 in
Milling Diameter
7/16"
Length of Cut
2 in
Dimension Type
Fractional Inch
Milling Dia.
0.4375 in
Shank Dia.
7/16 in

Details

Measurement System
Inch
Number of Flutes
4
End Mill Style
Square
Finish
Tin
End Mill Cutting Type
Center Cutting
Shank Type
Straight
Cutting Direction
Right Hand
Grade
General Purpose
End Mill Application
Roughing/Finishing
End Mill Material
Carbide
List Number
203
Item
Square End Mill
Single End/Double End
Single
Helix Angle
30 Degrees
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
H, K, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Chip-Breaker
Chip-Breaker Not Included
Flute Type
Spiral
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Secondary Material Application ISO Code
H, K, N, P

Description

Square End Mill, 0.4375 in Milling Dia., Carbide, TiN, Non-Coolant Through, Straight, Length of Cut 2 in, Overall Length 4 in, Shank Dia. 7/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.