Zoro Homepage

Engraving Tool, Overall 2.5" L, 3/8" dia

  • Mfr # 716-375250

  • Zoro # G0991790


product price: $55.65
/ea
Sold in multiples of 3 for $166.95

Key Features

Overall Length
2 1/2 in
Shank Dia.
3/8 in
Length of Cut
1/2 in
Finish - Machining
Uncoated
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
716-375250
Zoro #
G0991790
UPC #
888226214735
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Dia.
3/8 in
Length of Cut
1/2 in
Split Length
1/2 in
Tip Dia.
0.008 in
Tip Diameter
0.008 in

Details

Finish - Machining
Uncoated
Material - Machining
Carbide
Number of Flutes
1
Single End/Double End
Single
Finish
Bright (Uncoated)
Material
Solid Carbide
Cutting Direction
Right Hand
Application
Metalworking
Angle
60 Degrees
Shape
Conical
Item
Engraving Tool
End
Single
Drilling Tool Configuration
Individual
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Material Applications
Alloy Steel, Cast Iron, Hardened Steel, Non-Ferrous Materials, Stainless Steel, Steel
Measurement System
Inch
Tip Angle
60 Degrees
List Number
713
End Mill Application
Finishing
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, P, S
Point Type
Pointed

Description

Engraving Tool, Single, 60 Degrees , Carbide, Uncoated, Inch, 0.008 in, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.