Engraving Tool, Overall 3" L, 3/16" dia.

  • Mfr # 723-187300

  • Zoro # G0984459


product price:  $36.89
/ea
Sold in multiples of 4 for $147.56

Key Features

Overall Length
3 in
Shank Dia.
3/16 in
Length of Cut
7/16 in
Finish - Machining
Uncoated
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
723-187300
Zoro #
G0984459
UPC #
888226214841
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
3/16 in
Length of Cut
7/16 in
Split Length
7/16 in
Tip Dia.
0.008 in
Tip Diameter
0.008 in

Details

Finish - Machining
Uncoated
Material - Machining
Carbide
Number of Flutes
1
Single End/Double End
Double
Shape
Conical
Item
Engraving Tool
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Material
Solid Carbide
Angle
30 Degrees
Application
Metalworking
End
Double
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Material Applications
Alloy Steel, Cast Iron, Hardened Steel, Non-Ferrous Materials, Stainless Steel, Steel
Number of Pieces
1
Tip Angle
30 Degrees
List Number
713
End Mill Application
Finishing
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, P, S
Point Type
Pointed

Description

Engraving Tool, Double, 30 Degrees , Carbide, Uncoated, Inch, 0.008 in, 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.