Monster Just Hook It Up 0 ft. L White Telephone Nail In Clips, 20PK

  • Mfr # 140084-00

  • Zoro # G815798182


product price:  $4.59
/pk 20, $0.23/ea
Sold in multiples of 6 for $27.54

Key Features

Width
4.85 in
Depth
4.25 in
Length
6.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
140084-00
Zoro #
G815798182
UPC #
50644622267
Country of Origin
China

Dimensions

Width
4.85 in
Depth
4.25 in
Length
6.75 in

Description

Brand Name: Monster *CSA Listed: *ETL Listed: *For Modular Phones: Yes *Gauge: *Number in Package: 20 *Number of Conductors: *Packaging Type: Carded *Product Type: Telephone Nail In Clips *UL Listed: *Color: White *Length: 0 *Sub Brand: Just Hook It

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.