Monster Just Hook It Up Crimp-On RG6 Coaxial Connector, 10PK

  • Mfr # 140075-00

  • Zoro # G215573228


product price:  $15.95
/pk 10, $1.60/ea
Sold in multiples of 2 for $31.90

Key Features

Length
1.45 in
Depth
5.85 in
Width
3.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
140075-00
Zoro #
G215573228
UPC #
50644622182
Country of Origin
China

Dimensions

Length
1.45 in
Depth
5.85 in
Width
3.7 in

Description

Adapter Style: *Brand Name: Monster *Cable or Wire Type: RG6 *Color: Silver *Connection Method: Crimp-On *Connector Type: F *Frequency: *Impedance: *Number in Package: 10 *Packaging Type: Carded *Product Type: Coaxial Connector *Sub Brand: Just Hook It

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.