
15 ft. L 8 outlets Surge Protector w/USB Yellow 1080 J
Mfr # 1816
Zoro # G622433610
product price: $62.49
/eaKey Features
Total Number of Outlets
8 outlets
Rated Joules
1080 J
Watts
1875 W
Voltage
125 V
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1816
Zoro #
G622433610
UPC #
850017011540
Country of Origin
Cambodia
Dimensions
Cord Length
15 ft
Details
Total Number of Outlets
8 outlets
Rated Joules
1080 J
Watts
1875 W
Voltage
125 V
Color
Yellow
Item
Surge Protector w/USB
Description
Just Power It Up by Monster offers reliable and secure power protection, backed by the company's decades of expertise in the field. With a history dating back to 1975, Monster has consistently set the standard for top-quality power protection, featuring the most advanced technology for optimal performance and safety. Always lead. Never follow. Our heavy duty surge protector with metal housing is a rugged and reliable tool that provides protection for your electronic devices against damaging power surges. Featuring a strong metal housing and built for durability, this product is perfect for tough environments like garages or workshops. Its superior construction ensures it can easily handle the demands of heavy use with exposure to dust, dirt, and more! Whether you're using it to power your tools, equipment, or other devices, our surge power strip is an essential tool for keeping your devices safe and running smoothly. Its versatile design and rugged construction make it a valuable addition to any workshop or other demanding environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.