This item is Discontinued.

Monster Monster 3001089 Just Power it Up 1200J 6 Outlets Wall Tap Design Surge Protector 3001089

Monster 3001089 Just Power it Up 1200J 6 Outlets Wall Tap Design Surge Protector (Discontinued)

  • Mfr # 3001089
  • Zoro # G403918374
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3001089
Zoro #
G403918374
UPC #
850005047247
Country of Origin
China

Description

Protect your electronic equipment investments with our line of surge Wall Taps. Featuring multiple AC outlets, and Clean Power filters to block interference.

Features
  • Just Power it Up 1200J 6 Outlets Wall Tap Design Surge Protector
  • Wattage: 1875 watt
  • Voltage: 125V
  • Color: White
  • Joules: 1200 J
  • Number of Outlets: 6 outlets
  • Amps: 15
  • ETL Listed: Yes
  • Low Profile Plug: No
  • Metal Power Strip: No
  • UL Listed: No
  • 6 Outlets with 2 USB outlets
  • Features 1200 Joules of protection
  • Grounded outlets with full 3 line protection with 2 USB outlets
  • ETL/cETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.