Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monster Monster 3001093 2.5 ft. 6 Outlets Power Strip; White 3001093

Monster 3001093 2.5 ft. 6 Outlets Power Strip; White (Discontinued)

  • Mfr # 3001093
  • Zoro # G303918559
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3001093
Zoro #
G303918559
UPC #
850005047179
Country of Origin
China

Description

Protect your electronic equipment investments with our line of surge protectors and power solutions. Featuring multiple AC outlets, USB ports, Clean Power filters to block interference.

Features
  • 6 Outlets Power Strip
  • Color: White
  • Wattage: 1875 watt
  • Voltage: 125 volt
  • Amps: 15 amps
  • Cord Length: 2.5'
  • Number of Outlets: 6 outlets
  • UL Listed: No
  • ETL Listed: Yes
  • Metal Power Strip: No
  • Indoor or Outdoor: Indoor
  • Low Profile Plug: No
  • Black switch cover with a red unlighted switch
  • Power indicator light and durable ABS housing
  • ETL/cETL Listed
Specifications
  • Size: 2.5'

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.