Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monster Monster 3001095 6 ft. 12 Outlets Power Strip; Silver & Black 3001095

Monster 3001095 6 ft. 12 Outlets Power Strip; Silver & Black (Discontinued)

  • Mfr # 3001095
  • Zoro # G003918453
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3001095
Zoro #
G003918453
UPC #
850005047193
Country of Origin
China

Description

Protect your electronic equipment investments with our line of surge protectors and power solutions. Featuring multiple AC outlets, USB ports, Clean Power filters to block interference.

Features
  • 12 Outlets Power Strip
  • Color: Silver& Black
  • Cord Length: 6'
  • Wattage: 1875 watt
  • Voltage: 125V
  • Amps: 15 amps
  • Number of Outlets: 12 outlets
  • Indoor or Outdoor: Indoor
  • Metal Power Strip: No
  • UL Listed: No
  • ETL Listed: Yes
  • Low Profile Plug: No
  • Black switch cover with a red lighted switch
  • Power indicator light and durable ABS housing
  • ETL/cETL Listed
Specifications
  • Size: 6'

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.