Rubber Wheel Chock, Black, PR (Discontinued)
- Mfr # GYRC-45-P
- Zoro # G9798756
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GYRC-45-P
Zoro #
G9798756
UPC #
-
Country of Origin
China
Dimensions
Width
4 in
Height
4 in
Depth
5 1/2 in
Max. Tire Diameter
32 in
Overall Width
4 in
Compatible Wheel Diameter - Maximum
32 in
Overall Length
5 1/2 in
Overall Height
4 in
Details
Primary Wheel Chock Application
General Purpose
Wheel Chock Style
Double
Material
Rubber
Wheel Chock Material
Rubber
Wheel Chock Surface Tread
Grooved
Max. Vehicle Weight
Not Rated
Color
Black
Item
Wheel Chock
Includes
(2) Chocks
Surface
Traction Lines
Application
Chock Tires for Vehicles
Surface Tread Type
Grooved
Vehicle Weight - Maximum
Not Rated
Description
Primary Wheel Chock Application General Purpose, Width 4 in, Height 4 in, Depth 5 1/2 in, Rubber, Wheel Chock Surface Tread Grooved, Wheel Chock Style Double, Max. Vehicle Weight Not Rated, Wheel Chock, Black, Includes (2) Chocks, Max. Tire Diameter 32 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.