This item is Discontinued.

Monster Mounts Premium 32-Inch to 60-Inch Tilt TV Wall Mount MT441

Premium 32-Inch to 60-Inch Tilt TV Wall Mount (Discontinued)

  • Mfr # MT441
  • Zoro # G1139611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT441
Zoro #
G1139611
UPC #
852314002832
Country of Origin
China

Description

Up the stakes and change how you feel about entertainment. Throw out the standard and boring plastic stands and break the mold by installing a Monster Mounts MT441 Premium Medium Tilt TV Wall Mount. The MT441 is an ultra-low-profile tilt mount that can support most screens 32 in. to 60 in. in size and weighing up to 70 lbs. Unique universal mounting brackets give a wide range of compatibility with various television brands. For guaranteed compatibility, check the VESA pattern on your TV. If it matches or falls between the ranges of 200 x 200 to 400 x 400, you're ready to rock. From a fully assembled, open back wall plate that allows for easy cable management to a post-installation leveling feature that makes tweaking a breeze, the MT441 has it all. For added security, a built-in locking mechanism provides additional security. Quality steel with a black matte finish and a slim 2.3 in. profile gives a clean modern feeling. The MT441 features unique TouchTilt technology that gives the option for tool-less adjustment with a vertical tilt range that allows for angles between 10° and -15°, affording the ideal view. It even has an integrated bubble level for quick and easy installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.