This item is Discontinued.

Monster Mounts Premium 42-Inch to 75-Inch Tilt TV Wall Mount Kit MT643

Premium 42-Inch to 75-Inch Tilt TV Wall Mount Kit (Discontinued)

  • Mfr # MT643
  • Zoro # G1140086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MT643
Zoro #
G1140086
UPC #
852314002948
Country of Origin
China

Description

Up the stakes and change how you feel about entertainment. Throw out the standard and boring plastic stands and break the mold by installing a Monster Mounts MT643 Tilt Mount Kit. The MT643 is an ultra-low-profile tilt mount kit that can support most screens 42 in. to 75 in. in size and weighing up to 75 lbs. Unique universal mounting brackets come standard to give a wide range of compatibility with various television brands. For guaranteed compatibility, check the VESA pattern on your TV. If it matches or falls between the ranges of 200 x 200 to 600 x 400, you're ready to rock. Many features await within the MT643 Tilt Mount Kit including a fully assembled, open back wall plate that allows for easy cable management and a quick release device that allows you to remove your screen in an instant. An audible locking mechanism means you know that your screen is always locked into place and secure. Quality steel with a black matte finish and a slim .8 in. profile gives a clean modern feeling. The MT643 features a vertical tilt range that allows for angles between -8° and 0°, affording the ideal view. This kit also comes complete with an HDMI cable, screen cleaner, and cloth to give a boost to your installation process.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.