Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monster Mounts Premium 42-Inch to 75-Inch TV Wall Mount MA641

Premium 42-Inch to 75-Inch TV Wall Mount (Discontinued)

  • Mfr # MA641
  • Zoro # G1139830
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA641
Zoro #
G1139830
UPC #
852314002399
Country of Origin
China

Description

Up the stakes and change how you feel about entertainment. Throw out the standard and boring plastic TV stands and break the mold by installing a Monster Mounts MA641 Premium Large Full Motion Mount. It is an ultra-low profile full motion, articulating mount that can support most screens 42 in. to 75 in. in size and weighing up to 100 lbs. A unique universal mounting plate comes standard to give a wide range of compatibility with various television brands. For guaranteed compatibility, check the VESA pattern on your TV. If it matches or falls between the ranges of 200 x 200 to 600 x 400, you're ready to rock. Many features await within this mount. From a fully assembled, open back wall plate that allows for easy cable management, to a post-installation leveling feature that makes tweaking a breeze and a quick release device that allow you to remove your screen in an instant, the MA641 has it all. Quality steel with a black matte finish and a slim 2.2 in. profile gives a clean modern feeling. The MA641 extends up to 20.4 in. from the wall and features unique TouchTilt technology that gives the option for tool-less adjustment. Its vertical tilt range allows for angles between -8° and 5° and swivel capabilities give a ±90° rotation option, affording the ideal view.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.