This item is Discontinued.

Monster Mounts Premium 50-Inch to 80-Inch Tilt TV Wall Mount MT841

Premium 50-Inch to 80-Inch Tilt TV Wall Mount (Discontinued)

  • Mfr # MT841
  • Zoro # G1139316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT841
Zoro #
G1139316
UPC #
852314002573
Country of Origin
China

Description

Up the stakes and change how you feel about entertainment. Throw out the standard and boring plastic stands and break the mold by installing a Monster Mounts MT841 Premium Tilt Mount. The MT841 is an ultra-low-profile tilt mount that can support most screens 50 in. -to 80 in. in size and weighing up to 165 lbs. Unique universal mounting brackets come standard to give a wide range of compatibility with various television brands. For guaranteed compatibility, check the VESA pattern on your TV. If it matches or falls between the ranges of 200 x 200 to 800 x 400, you're ready to rock. Many features await within the MT841 including a fully assembled, open back wall plate that allows for easy cable management and a quick release device that allow you to remove your screen in an instant. An audible locking mechanism means you know that your screen is always locked into place and secure. Quality steel with a black matte finish and a slim 1.8 in. profile gives a clean modern feeling. The MT841 features unique TouchTilt technology that gives the option for tool-less adjustment with a vertical tilt range that allows for angles between -10° and 0°, affording the ideal view.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.