Zoro Homepage

Piloted Die Trimmer

  • Mfr # 310-006998

  • Zoro # G0575295


product price: $26.85
/ea
Sold in multiples of 5 for $134.25

Key Features

Cutting Edge Type
Right Hand
Shape
Cylinder
Cutter Dia.
1/8"
Length of Cut
1 in
Trade Number
SA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-006998
Zoro #
G0575295
UPC #
888226183529
Country of Origin
United States

Dimensions

Cutter Dia.
1/8"
Length of Cut
1 in
Overall Length
2 1/2 in
Shank Size
1/8"
Shank Dia.
1/8 in
Head Length
1 in
Head Dia.
1/8 in

Details

Cutting Edge Type
Right Hand
Shape
Cylinder
Trade Number
SA
Angle
0 Degrees
Item
Piloted Die Trimmer
Shank Material
Carbide
Type
Double Cut
Primary Material Application
Ferrous Metals
List Number
310
Application
Metalworking, Deburring
Abrading Application
Deburring, Metalworking
Head Material
Carbide
Operating Speed - Maximum
90,000 RPM
Head Shape
Cylinder
Cut Type
Double
Coating
Bright (Uncoated)
End Type
Flat
Head Material Grade
C2 Submicron

Description

Piloted Die Trimmer, End Type Flat, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 1 in, Overall Length 2 1/2 in, Trade Number SA, Primary Material Application Ferrous Metals, Head Shape Cylinder, Operating Speed - Maximum 90,000 RPM, List Number 310, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.