Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Blank, Straight, 6" L, 7/8" dia.

  • Mfr # 701-007155

  • Zoro # G0990713


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Measurement System
Fractional Inch
Size
7/8"
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701-007155
Zoro #
G0990713
UPC #
-
Country of Origin
United States

Dimensions

Size
7/8"
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
6 in
Diameter
7/8"
Length
6"
Dimension Type
Fractional Inch
Size-Diameter
7/8 in
Size - Decimal
7/8 in - 0.8750

Details

Item
Round Blank
Material - Machining
Carbide
Measurement System
Fractional Inch
Drill Blank Shape
Rod
Finish
Ground
Decimal Equivalent
0.8750
Material
C2 Multigrain Carbide
Features
Straight
Secondary Material Application ISO Code
H
Finish - Machining
Ground
Secondary Material Application
Hardened Steel
Rockwell Hardness
92 Ra
Primary Material Application
All Materials

Description

Round Blank, Fractional Inch, Carbide, 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.