Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Blank, Unfinished, 13/16" dia.

  • Mfr # 702-103500

  • Zoro # G0991711


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Measurement System
Fractional Inch
Size
13/16"
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
702-103500
Zoro #
G0991711
UPC #
888226092128
Country of Origin
United States

Dimensions

Size
13/16"
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
12 in
Diameter
13/16"
Length
12"
Dimension Type
Fractional Inch
Size-Diameter
13/16 in
Size - Decimal
13/16 in - 0.8125

Details

Item
Round Blank
Material - Machining
Carbide
Measurement System
Fractional Inch
Decimal Equivalent
0.8125
Material
C2 Multigrain Carbide
Finish
Unground
Drill Blank Shape
Rod
Finish - Machining
Unground
Secondary Material Application
Hardened Steel
Secondary Material Application ISO Code
H
Primary Material Application
All Materials
Rockwell Hardness
92 Ra

Description

Round Blank, Fractional Inch, Carbide, 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.