Round Blank, Unfinished, 1/4" dia.
Mfr # 701-003950
Zoro # G0990372
product price: $11.25
/ea
Sold in multiples of 11 for $123.75
Key Features
Material - Machining
Carbide
Measurement System
Fractional Inch
Size
1/4"
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
2 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
701-003950
Zoro #
G0990372
UPC #
888226089210
Country of Origin
United States
Dimensions
Size
1/4"
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
2 1/4 in
Diameter
1/4"
Dimension Type
Fractional Inch
Length
2-1/4"
Size-Diameter
1/4 in
Size - Decimal
1/4 in - 0.2500
Details
Item
Round Blank
Material - Machining
Carbide
Measurement System
Fractional Inch
Material
C2 Multigrain Carbide
Decimal Equivalent
0.2500
Finish
Ground
Drill Blank Shape
Rod
Secondary Material Application
Hardened Steel
Rockwell Hardness
92 Ra
Primary Material Application
All Materials
Secondary Material Application ISO Code
H
Finish - Machining
Ground
Description
Round Blank, Fractional Inch, Carbide, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.