Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Blank, Unfinished, 1/4" dia.

  • Mfr # 702-001300

  • Zoro # G0963002


product price: $5.75
/ea
Sold in multiples of 18 for $103.50

Key Features

Material - Machining
Carbide
Measurement System
Fractional Inch
Size
1/4"
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
702-001300
Zoro #
G0963002
UPC #
888226090629
Country of Origin
United States

Dimensions

Size
1/4"
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
1 1/4 in
Diameter
1/4"
Length
1-1/4"
Dimension Type
Fractional Inch
Size-Diameter
1/4 in
Size - Decimal
1/4 in - 0.2500

Details

Item
Round Blank
Material - Machining
Carbide
Measurement System
Fractional Inch
Decimal Equivalent
0.2500
Finish
Ground
Drill Blank Shape
Rod
Material
C2 Multigrain Carbide
Secondary Material Application ISO Code
H
Rockwell Hardness
92 Ra
Secondary Material Application
Hardened Steel
Finish - Machining
Ground
Primary Material Application
All Materials

Description

Round Blank, Fractional Inch, Carbide, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.