Round Blank, Unfinished, 14.0mm dia.

  • Mfr # 701-006176

  • Zoro # G0953850


product price: $75.19
/ea
Sold in multiples of 2 for $150.38
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Measurement System
Metric
Size
14.00mm
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
89.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701-006176
Zoro #
G0953850
UPC #
888226123594
Country of Origin
United States

Dimensions

Size
14.00mm
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
89.00 mm
Diameter
14mm
Length
89mm
Dimension Type
Metric
Size-Diameter
14.00 mm
Size - Decimal
14.00mm - 0.5512

Details

Item
Round Blank
Material - Machining
Carbide
Measurement System
Metric
Material
C2 Multigrain Carbide
Finish
Ground
Decimal Equivalent
0.5512
Drill Blank Shape
Rod
Finish - Machining
Ground
Primary Material Application
All Materials
Rockwell Hardness
92 Ra
Secondary Material Application
Hardened Steel
Secondary Material Application ISO Code
H

Description

Round Blank, Metric, Carbide, 14.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.