Round Blank, Unfinished, 1/8" dia.
Mfr # 701-002450
Zoro # G0972190
product price: $2.15
/ea
Sold in multiples of 50 for $107.50
Key Features
Material - Machining
Carbide
Measurement System
Fractional Inch
Size
1/8"
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
1 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
701-002450
Zoro #
G0972190
UPC #
888226088633
Country of Origin
United States
Dimensions
Size
1/8"
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
1 1/2 in
Diameter
1/8"
Length
1-1/2"
Dimension Type
Fractional Inch
Size-Diameter
1/8 in
Size - Decimal
1/8 in - 0.1250
Details
Item
Round Blank
Material - Machining
Carbide
Measurement System
Fractional Inch
Material
C2 Multigrain Carbide
Drill Blank Shape
Rod
Decimal Equivalent
0.1250
Finish
Ground
Finish - Machining
Ground
Secondary Material Application
Hardened Steel
Secondary Material Application ISO Code
H
Primary Material Application
All Materials
Rockwell Hardness
92 Ra
Description
Round Blank, Fractional Inch, Carbide, 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.