Round Blank, Unfinished, 1/8" dia.
Mfr # 702-000500
Zoro # G0962932
product price: $1.55
/ea
Sold in multiples of 68 for $105.40
Key Features
Material - Machining
Carbide
Measurement System
Fractional Inch
Size
1/8"
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
1 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
702-000500
Zoro #
G0962932
UPC #
888226090544
Country of Origin
United States
Dimensions
Size
1/8"
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
1 in
Diameter
1/8"
Length
1"
Dimension Type
Fractional Inch
Size-Diameter
1/8 in
Size - Decimal
1/8 in - 0.1250
Details
Item
Round Blank
Material - Machining
Carbide
Measurement System
Fractional Inch
Finish
Ground
Material
C2 Multigrain Carbide
Drill Blank Shape
Rod
Decimal Equivalent
0.1250
Secondary Material Application
Hardened Steel
Finish - Machining
Ground
Rockwell Hardness
92 Ra
Primary Material Application
All Materials
Secondary Material Application ISO Code
H
Description
Round Blank, Fractional Inch, Carbide, 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.