Round Blank, Unfinished, 3/32" dia.

  • Mfr # 701-001850

  • Zoro # G0953668


product price:  $4.29
/ea
Sold in multiples of 26 for $111.54

Key Features

Material - Machining
Carbide
Measurement System
Fractional Inch
Size
3/32"
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
701-001850
Zoro #
G0953668
UPC #
888226096522
Country of Origin
United States

Dimensions

Size
3/32"
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
1 1/2 in
Diameter
3/32"
Length
1-1/2"
Dimension Type
Fractional Inch
Size - Decimal
3/32 in - 0.0938
Size-Diameter
3/32 in

Details

Item
Round Blank
Material - Machining
Carbide
Measurement System
Fractional Inch
Drill Blank Shape
Rod
Material
C2 Multigrain Carbide
Finish
Ground
Decimal Equivalent
0.0938
Secondary Material Application ISO Code
H
Finish - Machining
Ground
Rockwell Hardness
92 Ra
Primary Material Application
All Materials
Secondary Material Application
Hardened Steel

Description

Round Blank, Fractional Inch, Carbide, 3/32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.