Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
702-100300
Zoro #
G0995421
UPC #
888226091473
Country of Origin
United States
Dimensions
Size
3/64"
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
12 in
Diameter
3/64"
Length
12"
Dimension Type
Fractional Inch
Size-Diameter
3/64 in
Size - Decimal
3/64 in - 0.0469
Details
Item
Round Blank
Material - Machining
Carbide
Measurement System
Fractional Inch
Decimal Equivalent
0.0469
Material
C2 Multigrain Carbide
Drill Blank Shape
Rod
Finish
Unground
Secondary Material Application
Hardened Steel
Rockwell Hardness
92 Ra
Primary Material Application
All Materials
Finish - Machining
Unground
Secondary Material Application ISO Code
H
Description
Round Blank, Fractional Inch, Carbide, 3/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.