Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Blank, Unfinished, 4.0mm dia.

  • Mfr # 702-101109

  • Zoro # G0991300


product price: $32.99
/ea
Sold in multiples of 4 for $131.96

Key Features

Material - Machining
Carbide
Measurement System
Metric
Size
4.00mm
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
304.80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
702-101109
Zoro #
G0991300
UPC #
888226122573
Country of Origin
United States

Dimensions

Size
4.00mm
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
304.80 mm
Diameter
4mm
Length
304.80mm
Dimension Type
Metric
Size-Diameter
4.00 mm
Size - Decimal
4.00mm - 0.1575

Details

Item
Round Blank
Material - Machining
Carbide
Measurement System
Metric
Material
C2 Multigrain Carbide
Drill Blank Shape
Rod
Decimal Equivalent
0.1575
Finish
Unground
Finish - Machining
Unground
Secondary Material Application
Hardened Steel
Rockwell Hardness
92 Ra
Primary Material Application
All Materials
Secondary Material Application ISO Code
H

Description

Round Blank, Metric, Carbide, 4.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.