Round Blank, Unfinished, 5.0mm dia.

  • Mfr # 702-101354

  • Zoro # G0963188


product price:  $41.55
/ea
Sold in multiples of 3 for $124.65

Key Features

Material - Machining
Carbide
Measurement System
Metric
Size
5.00mm
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
304.80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
702-101354
Zoro #
G0963188
UPC #
888226122429
Country of Origin
United States

Dimensions

Size
5.00mm
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
304.80 mm
Diameter
5mm
Length
304.80mm
Dimension Type
Metric
Size - Decimal
5.00mm - 0.1969
Size-Diameter
5.00 mm

Details

Item
Round Blank
Material - Machining
Carbide
Measurement System
Metric
Finish
Unground
Drill Blank Shape
Rod
Decimal Equivalent
0.1969
Material
C2 Multigrain Carbide
Primary Material Application
All Materials
Rockwell Hardness
92 Ra
Secondary Material Application ISO Code
H
Secondary Material Application
Hardened Steel
Finish - Machining
Unground

Description

Round Blank, Metric, Carbide, 5.00 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.