Round Blank, Unfinished, 6.0mm dia.

  • Mfr # 702-101660

  • Zoro # G0990801


product price:  $83.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Measurement System
Metric
Size
6.00mm
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
304.80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
702-101660
Zoro #
G0990801
UPC #
888226122481
Country of Origin
United States

Dimensions

Size
6.00mm
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
304.80 mm
Diameter
6mm
Length
304.80mm
Dimension Type
Metric
Size-Diameter
6.00 mm
Size - Decimal
6.00mm - 0.2362

Details

Item
Round Blank
Material - Machining
Carbide
Measurement System
Metric
Drill Blank Shape
Rod
Material
C2 Multigrain Carbide
Finish
Ground
Decimal Equivalent
0.2362
Finish - Machining
Ground
Primary Material Application
All Materials
Secondary Material Application ISO Code
H
Secondary Material Application
Hardened Steel
Rockwell Hardness
92 Ra

Description

Round Blank, Metric, Carbide, 6.00 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.