Round Blank, Unfinished, 7/16" dia.

  • Mfr # 701-005350

  • Zoro # G0972531


product price: $31.65
/ea
Sold in multiples of 4 for $126.60

Key Features

Material - Machining
Carbide
Measurement System
Fractional Inch
Size
7/16"
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701-005350
Zoro #
G0972531
UPC #
888226089777
Country of Origin
United States

Dimensions

Size
7/16"
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
2 1/2 in
Diameter
7/16"
Length
2-1/2"
Dimension Type
Fractional Inch
Size - Decimal
7/16 in - 0.4375
Size-Diameter
7/16 in

Details

Item
Round Blank
Material - Machining
Carbide
Measurement System
Fractional Inch
Finish
Ground
Material
C2 Multigrain Carbide
Drill Blank Shape
Rod
Decimal Equivalent
0.4375
Primary Material Application
All Materials
Rockwell Hardness
92 Ra
Secondary Material Application ISO Code
H
Finish - Machining
Ground
Secondary Material Application
Hardened Steel

Description

Round Blank, Fractional Inch, Carbide, 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.