Round Blank, Unfinished, 7/16" dia.

  • Mfr # 702-102800

  • Zoro # G0963413


product price:  $196.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Measurement System
Fractional Inch
Size
7/16"
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
702-102800
Zoro #
G0963413
UPC #
888226091985
Country of Origin
United States

Dimensions

Size
7/16"
Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
12 in
Diameter
7/16"
Dimension Type
Fractional Inch
Length
12"
Size-Diameter
7/16 in
Size - Decimal
7/16 in - 0.4375

Details

Item
Round Blank
Material - Machining
Carbide
Measurement System
Fractional Inch
Finish
Unground
Decimal Equivalent
0.4375
Drill Blank Shape
Rod
Material
C2 Multigrain Carbide
Secondary Material Application ISO Code
H
Rockwell Hardness
92 Ra
Finish - Machining
Unground
Primary Material Application
All Materials
Secondary Material Application
Hardened Steel

Description

Round Blank, Fractional Inch, Carbide, 7/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.