Screw Machine Drill Bit, #1 Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish

  • Mfr # 460-302280B

  • Zoro # G4345890


product price: $32.79
/ea
Sold in multiples of 4 for $131.16

Key Features

Overall Length
2 7/16 in
Flute Length
1 5/16 in
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460-302280B
Zoro #
G4345890
UPC #
888226119726
Country of Origin
United States

Dimensions

Drill Bit Size
#1
Overall Length
2 7/16 in
Flute Length
1 5/16 in
Depth:Dia. Ratio
6xD
Shank Dia.
15/64 in
Sizes Included
#1
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
1 5/16 in
Shank Length
1 1/8 in
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
AlTiN
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.2280
Grade
C2
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
List Number
460
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Web Construction
Split
Web Thinning
Thinned
Primary Material Application ISO Code
H, K, M, N, P, S
Material Grade - Machining
C2
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Steel
Drill Bit Point Type
4 Facet Point
Measurement System
Wire
Spiral Direction
Right Hand
Helix Angle - Maximum
15 Degrees
Secondary Material Application ISO Code
H, N
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel

Description

Screw Machine Drill Bit, Drill Bit Size #1, Drill Bit Point Angle 135 Degrees , 4 Facet Point, Carbide, AlTiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2280

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.