Screw Machine Drill Bit, 15/32 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish

  • Mfr # 460-104688

  • Zoro # G9556626


product price:  $97.25
/ea
Free Shipping & Returns

Key Features

Overall Length
3 5/8 in
Flute Length
2 1/8 in
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
460-104688
Zoro #
G9556626
UPC #
888226077491
Country of Origin
China

Dimensions

Drill Bit Size
15/32 in
Overall Length
3 5/8 in
Flute Length
2 1/8 in
Depth:Dia. Ratio
5xD
Shank Dia.
15/32 in
Sizes Included
15/32"
Drill Length Class
Screw-Machine Length
Shank Length
1 1/2 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
2 1/8 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Grade
C2
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
List Number
460
Decimal Equivalent
0.4688
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, P, S
Primary Material Application
Cast Iron, Steel
Web Construction
Split
Drill Bit Point Type
4 Facet Point
Material Grade - Machining
C2
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Web Thinning
Thinned
Spiral Direction
Right Hand
Helix Angle - Maximum
15 Degrees
Secondary Material Application ISO Code
H, N
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel

Description

Screw Machine Drill Bit, Drill Bit Size 15/32 in, Drill Bit Point Angle 135 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4688

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.