Screw Machine Drill Bit, #31 Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish
Mfr # 460-301200
Zoro # G4172710
product price: $12.15
/ea
Sold in multiples of 9 for $109.35
Key Features
Overall Length
1 7/8 in
Flute Length
7/8 in
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
460-301200
Zoro #
G4172710
UPC #
888226077804
Country of Origin
United States
Dimensions
Drill Bit Size
#31
Overall Length
1 7/8 in
Flute Length
7/8 in
Depth:Dia. Ratio
7xD
Shank Dia.
1/8 in
Sizes Included
#31
Drill Length Class
Screw-Machine Length
Shank Length
1 in
Maximum Drilling Depth
7/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Description
Screw Machine Drill Bit, Drill Bit Size #31, Drill Bit Point Angle 135 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.