Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish

  • Mfr # 460-101875

  • Zoro # G9556985


product price:  $19.59
/ea

Key Features

Overall Length
2 3/16 in
Flute Length
1 1/8 in
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
460-101875
Zoro #
G9556985
UPC #
888226076975
Country of Origin
China

Dimensions

Drill Bit Size
3/16 in
Overall Length
2 3/16 in
Flute Length
1 1/8 in
Depth:Dia. Ratio
6xD
Shank Dia.
3/16 in
Sizes Included
3/16"
Shank Length
1 1/16 in
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
1 1/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
List Number
460
Decimal Equivalent
0.1875
Drill Bit Grouping
Drill Bit
Grade
C2
Flute Type
Spiral
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Material Grade - Machining
C2
Spiral Direction
Right Hand
Web Construction
Split
Shank Type - Machining
Straight
Drill Bit Point Type
4 Facet Point
Primary Material Application ISO Code
H, K, M, N, P, S
Measurement System
Fractional Inch
Primary Material Application
Cast Iron, Steel
Web Thinning
Thinned
Secondary Material Application ISO Code
H, N
Helix Angle - Maximum
15 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel

Description

Screw Machine Drill Bit, Drill Bit Size 3/16 in, Drill Bit Point Angle 135 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1875

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.