Screw Machine Drill Bit, #36 Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish
Mfr # 460-301065
Zoro # G4342366
product price: $11.99
/ea
Sold in multiples of 9 for $107.91
Key Features
Overall Length
1 13/16 in
Flute Length
13/16 in
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
460-301065
Zoro #
G4342366
UPC #
888226077873
Country of Origin
United States
Dimensions
Drill Bit Size
#36
Overall Length
1 13/16 in
Flute Length
13/16 in
Depth:Dia. Ratio
8xD
Sizes Included
#36
Shank Dia.
7/64 in
Maximum Drilling Depth
13/16 in
Shank Length
1 in
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Description
Screw Machine Drill Bit, Drill Bit Size #36, Drill Bit Point Angle 135 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1065
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.