Screw Machine Drill Bit, 4.50 mm Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish

  • Mfr # 460-401772

  • Zoro # G4342077


product price: $18.99
/ea
Sold in multiples of 6 for $113.94

Key Features

Overall Length
56 mm
Flute Length
29 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460-401772
Zoro #
G4342077
UPC #
888226081146
Country of Origin
United States

Dimensions

Drill Bit Size
4.5 mm
Overall Length
56 mm
Flute Length
29 mm
Depth:Dia. Ratio
6xD
Sizes Included
4.50mm
Shank Dia.
4.5 mm
Maximum Drilling Depth
1 9/64 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
1 627/10000 in
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Grade
C2
List Number
460
Decimal Equivalent
0.1772
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, P, S
Primary Material Application
Cast Iron, Steel
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Web Thinning
Thinned
Drill Bit Point Type
4 Facet Point
Web Construction
Split
Measurement System
Metric
Material Grade - Machining
C2
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel
Helix Angle - Maximum
15 Degrees
Secondary Material Application ISO Code
H, N

Description

Screw Machine Drill Bit, Drill Bit Size 4.5 mm, Drill Bit Point Angle 135 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1772

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.