Screw Machine Drill Bit, 7.00 mm Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish
Mfr # 460-402756
Zoro # G4340458
product price: $37.29
/ea
Sold in multiples of 4 for $149.16
Key Features
Overall Length
68 mm
Flute Length
38 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
460-402756
Zoro #
G4340458
UPC #
888226081399
Country of Origin
United States
Dimensions
Drill Bit Size
7 mm
Overall Length
68 mm
Flute Length
38 mm
Sizes Included
7.00mm
Shank Dia.
7 mm
Depth:Dia. Ratio
5xD
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
1 453/2500 in
Maximum Drilling Depth
1 31/64 in
Description
Screw Machine Drill Bit, Drill Bit Size 7 mm, Drill Bit Point Angle 135 Degrees , 4 Facet Point, Carbide, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2756
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.