Screw Machine Drill Bit, #30 Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish, Spiral Flute (Discontinued)
- Mfr # 460-301285A
- Zoro # G4342716
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
460-301285A
Zoro #
G4342716
UPC #
888226202916
Country of Origin
United States
Dimensions
Drill Bit Dimension Type
Wire
Drill Bit Size
#30
Overall Length
1 15/16 in
Shank Dia.
0.129 in
Flute Length
15/16 in
Sizes Included
#30
Details
Item
Screw Machine Drill Bit
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.1285
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiN
Flute Type
Spiral
Coolant Through
No
Application
Metalworking
List Number
460
Grade
General Purpose
Point Type
Four Facet Point
Coolant Fed
Non-Coolant Through
Description
Screw Machine Drill Bit, Drill Bit Size #30, Drill Bit Point Angle 135 Degrees , Non-Coolant Through, Decimal Equivalent 0.1285
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.