Spade Drill, Size 11/32 in.
Mfr # 400-001090
Zoro # G4344868
product price: $38.99
/ea
Sold in multiples of 3 for $116.97
Key Features
Finish
Bright
Point Angle
118 Degrees
Flute Length
15/16 in
Decimal Equivalent
0.3438
Drill Bit Point Angle
118 Degrees
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400-001090
Zoro #
G4344868
UPC #
888226074575
Country of Origin
United States
Dimensions
Flute Length
15/16 in
Shank Dia.
11/32 in
Overall Length
2 1/2 in
Depth:Dia. Ratio
3xD
Size
11/32 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drilling Depth
15/16 in
Description
Solid Spade Drill Bit, Drill Bit Size 11/32 in, Drill Bit Point Angle 118 Degrees , Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.3438, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.