Split End Blank, Unfinished, Overall 2.5"L

  • Mfr # 710-375250

  • Zoro # G0991273


product price:  $29.89
/ea
Sold in multiples of 4 for $119.56

Key Features

Single End/Double End
Single End
Material - Machining
Carbide
Measurement System
Fractional Inch
Cutter Dia.
3/8 in
Decimal Equivalent
0.3750
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
710-375250
Zoro #
G0991273
UPC #
888226093255
Country of Origin
United States

Dimensions

Cutter Dia.
3/8 in
Split Length
1/2 in
Overall Length
2-1/2 in
Diameter
3/8"
Diameter Tolerance
+0.0000"/-0.0005"
Dimension Type
Decimal Inch
Cutter Dia. - Machining
3/8"

Details

Single End/Double End
Single End
Material - Machining
Carbide
Measurement System
Fractional Inch
Decimal Equivalent
0.3750
Material
C2 Micrograin Carbide
Finish
Unfinished
Item
Engraving Blank
End Type
Single
Primary Material Application
All Materials
List Number
710
Finish - Machining
Bright (Uncoated)

Description

Engraving Blank, Carbide, Single End, 3/8 in, Bright (Uncoated), Fractional Inch, 0.3750

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.