Split End Blank, Unfinished, Overall 3" L

  • Mfr # 710-250300

  • Zoro # G0963693


product price: $19.55
/ea
Sold in multiples of 5 for $97.75

Key Features

Single End/Double End
Single End
Material - Machining
Carbide
Measurement System
Fractional Inch
Cutter Dia.
1/4 in
Decimal Equivalent
0.2500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710-250300
Zoro #
G0963693
UPC #
888226093187
Country of Origin
United States

Dimensions

Cutter Dia.
1/4 in
Split Length
1/2 in
Overall Length
3 in
Dimension Type
Decimal Inch
Diameter
1/4"
Diameter Tolerance
+0.0000"/-0.0005"
Cutter Dia. - Machining
1/4"

Details

Single End/Double End
Single End
Material - Machining
Carbide
Measurement System
Fractional Inch
Decimal Equivalent
0.2500
End Type
Single
Material
C2 Micrograin Carbide
Item
Engraving Blank
Finish
Unfinished
List Number
710
Primary Material Application
All Materials
Finish - Machining
Bright (Uncoated)

Description

Engraving Blank, Carbide, Single End, 1/4 in, Bright (Uncoated), Fractional Inch, 0.2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.