Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split End Blank, Unfinished, Overall 3" L

  • Mfr # 720-500300

  • Zoro # G0984389


product price: $63.35
/ea
Sold in multiples of 2 for $126.70

Key Features

Single End/Double End
Double End
Material - Machining
Carbide
Measurement System
Fractional Inch
Cutter Dia.
1/2 in
Decimal Equivalent
0.5000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720-500300
Zoro #
G0984389
UPC #
888226093828
Country of Origin
United States

Dimensions

Cutter Dia.
1/2 in
Split Length
5/8 in
Overall Length
3 in
Diameter Tolerance
+0.0000"/-0.0005"
Diameter
1/2"
Dimension Type
Decimal Inch
Dia. Tolerance
+0.0000 in /-0.0005 in
Cutter Dia. - Machining
1/2"

Details

Single End/Double End
Double End
Material - Machining
Carbide
Measurement System
Fractional Inch
Decimal Equivalent
0.5000
End Type
Double
Material
C2 Micrograin Carbide
Finish
Unfinished
Item
Engraving Blank
Primary Material Application
All Materials
List Number
720
Finish - Machining
Ground

Description

Engraving Blank, Carbide, Double End, 1/2 in, Ground, Fractional Inch, 0.5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.