Zoro Homepage

Straight Flute Drill, 3-1/4 in. L, TiAlN

  • Mfr # 470-203860B

  • Zoro # G4337490


product price: $94.35
/ea
Free Shipping & Returns

Key Features

Overall Length
3 1/4 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 7/8 in
Number of Flutes
2
Decimal Equivalent
0.3860
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-203860B
Zoro #
G4337490
UPC #
888226172165
Country of Origin
United States

Dimensions

Overall Length
3 1/4 in
Drill Bit Size
W
Flute Length
1 7/8 in
Drill Bit Dimension Type
Letter
Shank Dia.
193/500 in
Depth:Dia. Ratio
5xD
Letter Size
W
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1-7/8 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.3860
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Grade
General Purpose
Type
Straight Flute
List Number
470
Application
Metalworking
Finish
TiAlN
Point Type
Notched
Drill Point (Deg.)
140 Degrees
Number of Pieces
1
Material
Carbide
Drill Bit Grouping
Drill Bit
Flute Type
Straight
Cutting Direction
Right Hand
Finish - Machining
AlTiN
Material Grade - Machining
C2
Aircraft Drill
No
Web Construction
Tapered
Shank Type - Machining
Straight
Measurement System
Letter
Primary Material Application
All Materials
Web Thinning
Thinned
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Helix Angle
0 Degrees
Primary Material Application ISO Code
H, K, M, P, S
Drill Bit Point Type
Notched Point
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size W, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.3860, Letter, Notched Point Drill Bit Point Type, Flute Length 1 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.