Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, Bright

  • Mfr # 470-401181

  • Zoro # G4172780


product price: $13.59
/ea
Sold in multiples of 9 for $122.31

Key Features

Overall Length
48 mm
Drill Bit Size
3 mm
Drill Bit Point Angle
140 Degrees
Flute Length
22 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-401181
Zoro #
G4172780
UPC #
888226081955
Country of Origin
United States

Dimensions

Overall Length
48 mm
Drill Bit Size
3 mm
Flute Length
22 mm
Shank Dia.
1181/10000 in
Drill Bit Dimension Type
Metric
Metric Size
3
Depth:Dia. Ratio
7xD
Depth x Dia. Ratio
7xD
Maximum Drilling Depth
22.00mm
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length
Shank Length
26 mm

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.1181
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Number of Pieces
1
Material
Carbide
Drill Bit Grouping
Drill Bit
Application
Metalworking
Finish
Bright
Grade
General Purpose
Point Type
Notched
List Number
470
Drill Point (Deg.)
140 Degrees
Type
Straight Flute
Coolant Fed
Non-Coolant Through
Material Grade - Machining
C2
Finish - Machining
Bright (Uncoated)
Aircraft Drill
No
Web Construction
Tapered
Material - Machining
Carbide
Web Thinning
Thinned
Drill Bit Point Type
Notched Point
Flute Type
Straight
Helix Angle
0 Degrees
Measurement System
Metric
Primary Material Application
All Materials
Cutting Direction
Right Hand
Primary Material Application ISO Code
H, K, M, P, S
Shank Type - Machining
Straight
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size 3 mm, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.1181, Metric, Notched Point Drill Bit Point Type, Flute Length 22 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.