Straight Flute Drill, Bright

  • Mfr # 470-402165

  • Zoro # G4341368


product price: $23.45
/ea
Sold in multiples of 6 for $140.70

Key Features

Overall Length
60 mm
Drill Bit Size
5.5 mm
Drill Bit Point Angle
140 Degrees
Flute Length
32 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-402165
Zoro #
G4341368
UPC #
888226082204
Country of Origin
United States

Dimensions

Overall Length
60 mm
Drill Bit Size
5.5 mm
Flute Length
32 mm
Metric Size
5.5
Depth:Dia. Ratio
6xD
Shank Dia.
433/2000 in
Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
6xD
Maximum Drilling Depth
32.00mm
Shank Length
28 mm
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.2165
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Material
Carbide
Application
Metalworking
Drill Bit Grouping
Drill Bit
Grade
General Purpose
Type
Straight Flute
List Number
470
Finish
Bright
Number of Pieces
1
Point Type
Notched
Drill Point (Deg.)
140 Degrees
Flute Type
Straight
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Primary Material Application
All Materials
Cutting Direction
Right Hand
Primary Material Application ISO Code
H, K, M, P, S
Helix Angle
0 Degrees
Shank Type - Machining
Straight
Drill Bit Point Type
Notched Point
Aircraft Drill
No
Material Grade - Machining
C2
Finish - Machining
Bright (Uncoated)
Web Thinning
Thinned
Material - Machining
Carbide
Web Construction
Tapered
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size 5.5 mm, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.2165, Metric, Notched Point Drill Bit Point Type, Flute Length 32 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.