Straight Flute Drill, Size No 15, TiAlN

  • Mfr # 470-301800B

  • Zoro # G4344341


product price: $25.99
/ea
Sold in multiples of 5 for $129.95

Key Features

Overall Length
2 3/16 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 1/8 in
Number of Flutes
2
Decimal Equivalent
0.1800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-301800B
Zoro #
G4344341
UPC #
888226172592
Country of Origin
United States

Dimensions

Overall Length
2 3/16 in
Drill Bit Size
#15
Flute Length
1 1/8 in
Depth:Dia. Ratio
6xD
Wire Size
#15
Shank Dia.
9/50 in
Drill Bit Dimension Type
Wire
Maximum Drilling Depth
1-1/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length
Shank Length
1 13/40 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.1800
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Type
Straight Flute
Application
Metalworking
Grade
General Purpose
Drill Bit Grouping
Drill Bit
Point Type
Notched
Drill Point (Deg.)
140 Degrees
Number of Pieces
1
Finish
TiAlN
Material
Carbide
List Number
470
Web Thinning
Thinned
Drill Bit Point Type
Notched Point
Cutting Direction
Right Hand
Material - Machining
Carbide
Primary Material Application ISO Code
H, K, M, P, S
Shank Type - Machining
Straight
Primary Material Application
All Materials
Web Construction
Tapered
Measurement System
Wire
Helix Angle
0 Degrees
Flute Type
Straight
Material Grade - Machining
C2
Coolant Fed
Non-Coolant Through
Finish - Machining
AlTiN
Aircraft Drill
No
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size #15, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.1800, Wire, Notched Point Drill Bit Point Type, Flute Length 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.