Straight Flute Drill, Size 15/64in, Bright

  • Mfr # 470-102344

  • Zoro # G4344271


product price:  $27.75
/ea
Sold in multiples of 5 for $138.75

Key Features

Overall Length
2 7/16 in
Drill Bit Size
15/64 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 5/16 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-102344
Zoro #
G4344271
UPC #
888226076111
Country of Origin
United States

Dimensions

Overall Length
2 7/16 in
Drill Bit Size
15/64 in
Flute Length
1 5/16 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
6xD
Shank Dia.
15/64 in
Fractional Size (In.)
15/64
Depth x Dia. Ratio
6xD
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
1 263/2000 in
Maximum Drilling Depth
1-5/16 in
Drill Length Class
Jobber-Length

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.2344
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Drill Point (Deg.)
140 Degrees
List Number
470
Application
Metalworking
Point Type
Notched
Finish
Bright
Material
Carbide
Grade
General Purpose
Type
Straight Flute
Primary Material Application ISO Code
H, K, M, P, S
Web Construction
Tapered
Coolant Fed
Non-Coolant Through
Finish - Machining
Bright (Uncoated)
Flute Type
Straight
Primary Material Application
All Materials
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Drill Bit Point Type
Notched Point
Helix Angle
0 Degrees
Web Thinning
Thinned
Cutting Direction
Right Hand
Material - Machining
Carbide
Aircraft Drill
No
Material Grade - Machining
C2
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size 15/64 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.2344, Fractional Inch, Notched Point Drill Bit Point Type, Flute Length 1 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.