Straight Flute Drill, Size No 24, TiAlN

  • Mfr # 470-301520B

  • Zoro # G4343556


product price: $20.49
/ea
Sold in multiples of 6 for $122.94

Key Features

Overall Length
2 1/16 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 in
Number of Flutes
2
Decimal Equivalent
0.1520
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-301520B
Zoro #
G4343556
UPC #
888226172554
Country of Origin
United States

Dimensions

Overall Length
2 1/16 in
Drill Bit Size
#24
Flute Length
1 in
Wire Size
#24
Depth:Dia. Ratio
7xD
Shank Dia.
19/125 in
Drill Bit Dimension Type
Wire
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
1 111/1000 in
Maximum Drilling Depth
1 in
Drill Length Class
Jobber-Length

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.1520
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Drill Bit Grouping
Drill Bit
List Number
470
Number of Pieces
1
Grade
General Purpose
Material
Carbide
Point Type
Notched
Type
Straight Flute
Drill Point (Deg.)
140 Degrees
Finish
TiAlN
Application
Metalworking
Measurement System
Wire
Shank Type - Machining
Straight
Helix Angle
0 Degrees
Drill Bit Point Type
Notched Point
Finish - Machining
AlTiN
Primary Material Application ISO Code
H, K, M, P, S
Material - Machining
Carbide
Web Thinning
Thinned
Flute Type
Straight
Aircraft Drill
No
Web Construction
Tapered
Coolant Fed
Non-Coolant Through
Primary Material Application
All Materials
Material Grade - Machining
C2
Cutting Direction
Right Hand
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size #24, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.1520, Wire, Notched Point Drill Bit Point Type, Flute Length 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.