Straight Flute Drill, Size No 30, TiAlN

  • Mfr # 470-301285B

  • Zoro # G4342707


product price: $17.69
/ea
Sold in multiples of 7 for $123.83

Key Features

Overall Length
1 15/16 in
Drill Bit Point Angle
140 Degrees
Flute Length
15/16 in
Number of Flutes
2
Decimal Equivalent
0.1285
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-301285B
Zoro #
G4342707
UPC #
888226172660
Country of Origin
United States

Dimensions

Overall Length
1 15/16 in
Drill Bit Size
#30
Flute Length
15/16 in
Depth:Dia. Ratio
7xD
Drill Bit Dimension Type
Wire
Shank Dia.
257/2000 in
Wire Size
#30
Drill Length Class
Jobber-Length
Shank Length
1903/2000 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
15/16 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.1285
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Grade
General Purpose
Number of Pieces
1
Application
Metalworking
Type
Straight Flute
Finish
TiAlN
List Number
470
Material
Carbide
Drill Bit Grouping
Drill Bit
Point Type
Notched
Drill Point (Deg.)
140 Degrees
Flute Type
Straight
Coolant Fed
Non-Coolant Through
Finish - Machining
AlTiN
Shank Type - Machining
Straight
Web Construction
Tapered
Aircraft Drill
No
Helix Angle
0 Degrees
Primary Material Application ISO Code
H, K, M, P, S
Cutting Direction
Right Hand
Web Thinning
Thinned
Measurement System
Wire
Drill Bit Point Type
Notched Point
Material Grade - Machining
C2
Primary Material Application
All Materials
Material - Machining
Carbide
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size #30, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.1285, Wire, Notched Point Drill Bit Point Type, Flute Length 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.