Straight Flute Drill, Size No 40, Bright

  • Mfr # 470-300980

  • Zoro # G4341998


product price:  $13.55
/ea
Sold in multiples of 9 for $121.95

Key Features

Overall Length
1 13/16 in
Drill Bit Point Angle
140 Degrees
Flute Length
13/16 in
Number of Flutes
2
Decimal Equivalent
0.0980
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470-300980
Zoro #
G4341998
UPC #
888226076678
Country of Origin
United States

Dimensions

Overall Length
1 13/16 in
Drill Bit Size
#40
Flute Length
13/16 in
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Wire
Wire Size
#40
Shank Dia.
49/500 in
Depth x Dia. Ratio
8xD
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
13/16 in
Shank Length
79/80 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.0980
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Application
Metalworking
Drill Bit Grouping
Drill Bit
List Number
470
Point Type
Notched
Drill Point (Deg.)
140 Degrees
Number of Pieces
1
Material
Carbide
Finish
Bright
Type
Straight Flute
Grade
General Purpose
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Helix Angle
0 Degrees
Material - Machining
Carbide
Aircraft Drill
No
Measurement System
Wire
Finish - Machining
Bright (Uncoated)
Web Construction
Tapered
Material Grade - Machining
C2
Flute Type
Straight
Drill Bit Point Type
Notched Point
Coolant Fed
Non-Coolant Through
Primary Material Application
All Materials
Web Thinning
Thinned
Primary Material Application ISO Code
H, K, M, P, S
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size #40, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.0980, Wire, Notched Point Drill Bit Point Type, Flute Length 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.