Shop ZORO SELECT
See all product information
Create Account
Straight Flute Drill, Size No 40, TiAlN
Mfr # 470-300980B
Zoro # G4341989
product price:Â
$
22.45
/ea
Sold in multiples of 7 for $157.15
Key Features
Overall Length
1 13/16 in
Drill Bit Point Angle
140 Degrees
Flute Length
1/2 in
Number of Flutes
2
Decimal Equivalent
0.0980
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 470-300980B
- Zoro #
- G4341989
- UPC #
- 888226172578
- Country of Origin
- United States
Dimensions
- Overall Length
- 1 13/16 in
- Drill Bit Size
- #40
- Flute Length
- 1/2 in
- Wire Size
- #40
- Shank Dia.
- 49/500 in
- Drill Bit Dimension Type
- Wire
- Depth:Dia. Ratio
- 8xD
- Maximum Drilling Depth
- 1/2 in
- Drill Length Class
- Jobber-Length
- Drill Diameter Tolerance
- +0.0000 in/-0.0005 in
- Shank Length
- 79/80 in
- Wire Rope Length
- 1 13/16 in
Description
Straight Flute Drill Bit, Drill Bit Size #40, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.0980, Wire, Notched Point Drill Bit Point Type, Flute Length 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.